HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL062N3

  • Mfr # PPL9700-27-6G-B

  • Zoro # G922558082


product price:  $89.89
/ea
Free Shipping & Returns

Key Features

ID Bottom
1.61
Micron Rating
5
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Replaces OEM Part
DONALDSON P174248, FILTER-MART F970027K6B, FILTERSOFT H9727MCBL, FILTER-X XH01855, FILTREC D652G06A, HYDAC/HYCON 2065004, HYDAC/HYCON 50327D05BN, HYDAC/HYCON 50327D05BN4, HYDAC/HYCON H3K005BN, HY-PRO HPKL276MB, MAIN FILTER MF0059541, NATIONAL FILTERS 1011
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-27-6G-B
Zoro #
G922558082
UPC #
-
Country of Origin
United States

Dimensions

Height
28.08

Details

ID Bottom
1.61
Micron Rating
5
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Replaces OEM Part
DONALDSON P174248, FILTER-MART F970027K6B, FILTERSOFT H9727MCBL, FILTER-X XH01855, FILTREC D652G06A, HYDAC/HYCON 2065004, HYDAC/HYCON 50327D05BN, HYDAC/HYCON 50327D05BN4, HYDAC/HYCON H3K005BN, HY-PRO HPKL276MB, MAIN FILTER MF0059541, NATIONAL FILTERS 1011
ID Top
1.61
Collapse Pressure
145
OD Bottom
3.8
OD Top
3.8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.