HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL103F3
- Mfr # PPL9700-27-10SS-V
- Zoro # G722571946
product price:Â
$
408.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D652T10AV, MAIN FILTER MF0418323, PUROLATOR/FACET 9700EAL103F3, WIX D97A10TAV
Filter Media
304 SS WIRE
Height
28.08
Micron Rating
10
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-10SS-V
- Zoro #
- G722571946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- FILTREC D652T10AV, MAIN FILTER MF0418323, PUROLATOR/FACET 9700EAL103F3, WIX D97A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- ID Top
- 1.61
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.