Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET 9700EAL252F3
- Mfr # PPL9700-27-25G-V
- Zoro # G822540880
product price:Â
$
98.65
/ea
Key Features
Replaces OEM Part
DONALDSON DTHF42725UM, DONALDSON P566281, FILTER-MART F970027K25V, FILTERSOFT H9727MFVL, FILTER-X XH01860, FILTREC D652G25AV, HYDAC/HYCON 50327D20BNV, HYDAC/HYCON H3K020BNV, HY-PRO HPKL2725MV, MAIN FILTER MF0059546, NATIONAL FILTERS 1011851043XV, NATIONAL
Filter Media
MICROGLASS
Height
28.08
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-25G-V
- Zoro #
- G822540880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28.08
Details
- Replaces OEM Part
- DONALDSON DTHF42725UM, DONALDSON P566281, FILTER-MART F970027K25V, FILTERSOFT H9727MFVL, FILTER-X XH01860, FILTREC D652G25AV, HYDAC/HYCON 50327D20BNV, HYDAC/HYCON H3K020BNV, HY-PRO HPKL2725MV, MAIN FILTER MF0059546, NATIONAL FILTERS 1011851043XV, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.61
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- OD Top
- 3.8
- Collapse Pressure
- 145
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.