Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR FILTERSOFT H8926MFVL
- Mfr # PPL8900-26-25G-V
- Zoro # G322525950
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL38325, DONALDSON DT89002625UM, DONALDSON P566508, EPPENSTEINER 168900VH20SLS000P, EPPENSTEINER 168900VH20SLS000V, EPPENSTEINER 168900VH20XLS000P, EPPENSTEINER 168900VH20XLS000V, FAIREY ARLON (PARKER) R890H2625A, FAIREY ARLON (PARKER) R890Z262
Filter Media
MICROGLASS
Height
25.71
Micron Rating
20
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-26-25G-V
- Zoro #
- G322525950
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL38325, DONALDSON DT89002625UM, DONALDSON P566508, EPPENSTEINER 168900VH20SLS000P, EPPENSTEINER 168900VH20SLS000V, EPPENSTEINER 168900VH20XLS000P, EPPENSTEINER 168900VH20XLS000V, FAIREY ARLON (PARKER) R890H2625A, FAIREY ARLON (PARKER) R890Z262
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.79
- OD Top
- 3.79
- Beta Ratio 1
- 200/20
- ID Top
- 2.2
- Collapse Pressure
- 365
Dimensions
- Height
- 25.71
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.