Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P037EAM1003N1
- Mfr # PSH101-4-125SS-V
- Zoro # G022468571
product price:Â
$
28.95
/ea
Sold in multiples of 2 for
$57.90
Key Features
Replaces OEM Part
FILTER-X XH01649, FILTREC D310T125A, FILTREC D310T125AV, JURA FILTRATION SH63217, MAIN FILTER MF0059221, MAIN FILTER MF0059222, PUROLATOR/FACET P037EAM1003F1, PUROLATOR/FACET P037EAM1003N1, SCHUPP HY90371, SOFIMA CDM101MN1, SOFIMA DM101MCV1, WIX D75A125TA
Filter Media
304 SS WIRE
Height
3.54
Micron Rating
125
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH101-4-125SS-V
- Zoro #
- G022468571
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.54
Details
- Replaces OEM Part
- FILTER-X XH01649, FILTREC D310T125A, FILTREC D310T125AV, JURA FILTRATION SH63217, MAIN FILTER MF0059221, MAIN FILTER MF0059222, PUROLATOR/FACET P037EAM1003F1, PUROLATOR/FACET P037EAM1003N1, SCHUPP HY90371, SOFIMA CDM101MN1, SOFIMA DM101MCV1, WIX D75A125TA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- OD Bottom
- 1.63
- Collapse Pressure
- 305
- OD Top
- 1.65
- ID Top
- 0.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.