HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P305EAM062N1
- Mfr # PMH30510-4-6G-V
- Zoro # G522461355
product price:Â
$
27.55
/ea
Sold in multiples of 2 for
$55.10
Key Features
Replaces OEM Part
FILTREC D810G06A, FILTREC D810G06AV, HY-PRO HPQ980126MB, HY-PRO HPQ980126MV, MAIN FILTER MF0490157, MAIN FILTER MF0575981, PUROLATOR/FACET P305EAM062N1, WIX D03A06GAV
Filter Media
MICROGLASS
Height
4.09
Micron Rating
5
ID Top
0.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH30510-4-6G-V
- Zoro #
- G522461355
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D810G06A, FILTREC D810G06AV, HY-PRO HPQ980126MB, HY-PRO HPQ980126MV, MAIN FILTER MF0490157, MAIN FILTER MF0575981, PUROLATOR/FACET P305EAM062N1, WIX D03A06GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.8
- Collapse Pressure
- 305
- OD Top
- 1.78
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 4.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.