HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET P320EAM1503N6
- Mfr # PSH3201-15-150SS-V
- Zoro # G822509139
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D152T150A, FILTREC D152T150AV, MAIN FILTER MF0416508, MAIN FILTER MF0416510, PUROLATOR/FACET P320EAM1503F6, PUROLATOR/FACET P320EAM1503N6, WIX D57A150TAV
Filter Media
304 SS WIRE
Height
14.76
Micron Rating
150
OD Top
3.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-15-150SS-V
- Zoro #
- G822509139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.76
Details
- Replaces OEM Part
- FILTREC D152T150A, FILTREC D152T150AV, MAIN FILTER MF0416508, MAIN FILTER MF0416510, PUROLATOR/FACET P320EAM1503F6, PUROLATOR/FACET P320EAM1503N6, WIX D57A150TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.