Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PUROLATOR/FACET PG120EAM122A1
- Mfr # PMH8515-15-10G
- Zoro # G822513754
product price:Â
$
84.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL29510, BALDWIN PT8953MPG, BALDWIN PT9495MPG, DONALDSON DT12014UM, DONALDSON P174300, DONALDSON P567103, EPPENSTEINER 183145H10SLE000P, EPPENSTEINER 183145H10XLE000P, FILTER-MART 050597, FILTER-MART 050655, FILTER-X XH02431, FILTREC DMD0045E10
Filter Media
MICROGLASS
Height
14.69
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-10G
- Zoro #
- G822513754
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29510, BALDWIN PT8953MPG, BALDWIN PT9495MPG, DONALDSON DT12014UM, DONALDSON P174300, DONALDSON P567103, EPPENSTEINER 183145H10SLE000P, EPPENSTEINER 183145H10XLE000P, FILTER-MART 050597, FILTER-MART 050655, FILTER-X XH02431, FILTREC DMD0045E10
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/13
- OD Top
- 3.32
- ID Top
- 1.88
- OD Bottom
- 3.32
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.