Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH209A06V03ST
Mfr # PPL209-3-6G-V
Zoro # G422502325
product price:Â
$
47.99
/ea
Key Features
Replaces OEM Part
FLUITEK FLK0218978, MAIN FILTER MF0594234, PALL UE209AN03H, PALL UE209AN03Z, QUALITY FILTRATION QH209A06V03ST
Filter Media
MICROGLASS
Height
3.9
Micron Rating
5
OD Bottom
1.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL209-3-6G-V
- Zoro #
- G422502325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- FLUITEK FLK0218978, MAIN FILTER MF0594234, PALL UE209AN03H, PALL UE209AN03Z, QUALITY FILTRATION QH209A06V03ST
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.84
- Collapse Pressure
- 150
- ID Top
- 0.99
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.84