HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH219A10V04ST
- Mfr # PPL219-4-10G-V
- Zoro # G222490198
product price:Â
$
56.15
/ea
Key Features
Replaces OEM Part
DONALDSON P573088, MAIN FILTER MF0594266, PALL UE219AS04H, PALL UE219AS04Z, QUALITY FILTRATION QH219A10V04ST, WIX C50A10GA
Filter Media
MICROGLASS
Height
4.79
Micron Rating
10
ID Top
1.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-4-10G-V
- Zoro #
- G222490198
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573088, MAIN FILTER MF0594266, PALL UE219AS04H, PALL UE219AS04Z, QUALITY FILTRATION QH219A10V04ST, WIX C50A10GA
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.11
- OD Bottom
- 2.12
- OD Top
- 2.12
- Collapse Pressure
- 150
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 4.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.