HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH219A25V20ST

  • Mfr # PPL219-20-25G-V

  • Zoro # G922555579


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Height
20.75
OD Top
2.12
OD Bottom
2.12
ID Top
1.11
Collapse Pressure
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL219-20-25G-V
Zoro #
G922555579
UPC #
-
Country of Origin
United States

Dimensions

Height
20.75

Details

OD Top
2.12
OD Bottom
2.12
ID Top
1.11
Collapse Pressure
150
Filter Media
MICROGLASS
Replaces OEM Part
DONALDSON P573104, MAIN FILTER MF0594309, PALL UE219AT20H, PALL UE219AT20Z, QUALITY FILTRATION QH219A25V20ST
Beta Ratio 1
200/20
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.