Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH319A06V13ST
- Mfr # PPL319-13-6G-V
- Zoro # G922512367
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573112, MAIN FILTER MF0579591, PALL UE319AN13H, PALL UE319AN13Z, QUALITY FILTRATION QH319A06V13ST, WIX D03C05GV
Height
14.1
Micron Rating
5
OD Top
3.11
ID Top
2.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL319-13-6G-V
- Zoro #
- G922512367
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573112, MAIN FILTER MF0579591, PALL UE319AN13H, PALL UE319AN13Z, QUALITY FILTRATION QH319A06V13ST, WIX D03C05GV
- Micron Rating
- 5
- OD Top
- 3.11
- ID Top
- 2.03
- OD Bottom
- 3.12
- Collapse Pressure
- 150
- Filter Media
- MICROGLASS
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.