HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH619A10V40ST

  • Mfr # PPL619-40-10G-V

  • Zoro # G922559652


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
DONALDSON P573133, MAIN FILTER MF0594391, PALL UE619AS40H, PALL UE619AS40Z, QUALITY FILTRATION QH619A10V40ST, QUALITY FILTRATION QH619A12V40ST
OD Top
5.94
Beta Ratio 1
200/13
OD Bottom
5.94
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL619-40-10G-V
Zoro #
G922559652
UPC #
-
Country of Origin
United States

Dimensions

Height
41.58

Details

Replaces OEM Part
DONALDSON P573133, MAIN FILTER MF0594391, PALL UE619AS40H, PALL UE619AS40Z, QUALITY FILTRATION QH619A10V40ST, QUALITY FILTRATION QH619A12V40ST
OD Top
5.94
Beta Ratio 1
200/13
OD Bottom
5.94
Micron Rating
10
Filter Media
MICROGLASS
ID Bottom
3.68
Collapse Pressure
150
ID Top
3.68

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.