HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9100A12V13

  • Mfr # PPL9100-13-10G-V

  • Zoro # G922486545


product price:  $49.99
/ea

Key Features

OD Bottom
2.76
Filter Media
MICROGLASS
Micron Rating
10
OD Top
2.76
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9100-13-10G-V
Zoro #
G922486545
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

OD Bottom
2.76
Filter Media
MICROGLASS
Micron Rating
10
OD Top
2.76
Beta Ratio 1
200/13
Collapse Pressure
305
ID Top
1.31
Replaces OEM Part
DONALDSON P564569, DONALDSON P566638, EPPENSTEINER 169100TH10SLE000P, EPPENSTEINER 169100TH10SLE000V, FILTREC D182G10A, FILTREC D182G10AV, HYDAC/HYCON 01269118, HYDAC/HYCON 11213D12BN, HYDAC/HYCON 11213D12BNV, HY-PRO HP900L1312MB, HY-PRO HP900L1312MV, IKR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.