Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9400A03V13
- Mfr # PPL9400-13-3G-V
- Zoro # G322515814
product price:Â
$
56.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL152943, AIRFIL AFKOVL48953, BALDWIN H9057, BEHRINGER BE94001303A, CATERPILLAR 3I1516, CATERPILLAR 6N3382, DONALDSON DT9400135UM, DONALDSON P164583, DONALDSON P169434, DONALDSON P566445, EPPENSTEINER 169400H3LL325TP, EPPENSTEINER 169400TH3SLS0
Filter Media
MICROGLASS
Height
13.06
Micron Rating
3
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-13-3G-V
- Zoro #
- G322515814
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL152943, AIRFIL AFKOVL48953, BALDWIN H9057, BEHRINGER BE94001303A, CATERPILLAR 3I1516, CATERPILLAR 6N3382, DONALDSON DT9400135UM, DONALDSON P164583, DONALDSON P169434, DONALDSON P566445, EPPENSTEINER 169400H3LL325TP, EPPENSTEINER 169400TH3SLS0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 365
- ID Top
- 2.21
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/3
- OD Top
- 3.79
- ID Bottom
- 2.21
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.