HYDRAULIC FILTER - PRESSURE LINE FOR QUALITY FILTRATION QH9901A12B13
- Mfr # PPL9900-13-25G-HC-V
- Zoro # G322543671
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
Filter Media
MICROGLASS
Height
13.06
Micron Rating
20
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-13-25G-HC-V
- Zoro #
- G322543671
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.06
Details
- Replaces OEM Part
- EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 2.21
- OD Top
- 3.74
- OD Bottom
- 3.74
- Collapse Pressure
- 3045
- ID Top
- 2.21
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.