Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 1840G40C000M
- Mfr # PMH126-4-40SS-HC-V
- Zoro # G022498875
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 1840G40C000P, FILTER-X XH02528, FILTREC DMD126W40B, FILTREC DMD126W40V, HY-PRO HP126HL440WB, HY-PRO HP126HL440WV, HY-PRO HPE3HL440WB, HY-PRO HPE3HL440WV, INTERNORMEN 306753, INTERNORMEN 0485212640GHREP, INTERNORMEN 0485212640GHREV, MAHLE 8521
Filter Media
304 SS WIRE
Height
4.45
Micron Rating
40
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH126-4-40SS-HC-V
- Zoro #
- G022498875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.45
Details
- Replaces OEM Part
- EPPENSTEINER 1840G40C000P, FILTER-X XH02528, FILTREC DMD126W40B, FILTREC DMD126W40V, HY-PRO HP126HL440WB, HY-PRO HP126HL440WV, HY-PRO HPE3HL440WB, HY-PRO HPE3HL440WV, INTERNORMEN 306753, INTERNORMEN 0485212640GHREP, INTERNORMEN 0485212640GHREV, MAHLE 8521
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 3045
- ID Top
- 1.01
- OD Bottom
- 1.78
- OD Top
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.