HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 189405G60F000M
- Mfr # PMH8505-4-60SS-HC
- Zoro # G522473921
product price:Â
$
64.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 189405G60F000P, FILTER-X XH02341, FILTREC DMD0005W60B, INTERNORMEN 306468, INTERNORMEN 04PI940560GHREO, JURA FILTRATION SH84084, MAHLE PI9405DRGVST60, MAIN FILTER MF0060881, NATIONAL FILTERS 106111173, NATIONAL FILTERS 131111173, REXROTH 1894
Filter Media
304 SS WIRE
Height
3.69
Micron Rating
60
ID Top
1.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8505-4-60SS-HC
- Zoro #
- G522473921
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189405G60F000P, FILTER-X XH02341, FILTREC DMD0005W60B, INTERNORMEN 306468, INTERNORMEN 04PI940560GHREO, JURA FILTRATION SH84084, MAHLE PI9405DRGVST60, MAIN FILTER MF0060881, NATIONAL FILTERS 106111173, NATIONAL FILTERS 131111173, REXROTH 1894
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.01
- OD Top
- 1.78
- OD Bottom
- 1.78
- Collapse Pressure
- 3045
Dimensions
- Height
- 3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.