HYDRAULIC FILTER - PRESSURE LINE FOR WIX D82B25BB
- Mfr # PMH760-33-25SS
- Zoro # G322568810
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH02619, FILTREC DMD761B25B, MAHLE 852761DRG25, MAIN FILTER MF0061527, STAUFF LL160B25B, STAUFF LL160B25B2, WIX D82B25BB
Filter Media
304 SS WIRE
Height
33.47
Micron Rating
25
OD Bottom
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH760-33-25SS
- Zoro #
- G322568810
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 33.47
Details
- Replaces OEM Part
- FILTER-X XH02619, FILTREC DMD761B25B, MAHLE 852761DRG25, MAIN FILTER MF0061527, STAUFF LL160B25B, STAUFF LL160B25B2, WIX D82B25BB
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 5.52
- OD Top
- 5.52
- ID Bottom
- 2.56
- ID Top
- 2.56
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.