HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 189545G100F000M
- Mfr # PMH8515-15-100SS-HC
- Zoro # G622514579
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189545G100F000P, FILTER-X XH02437, FILTREC DMD0045W100B, HY-PRO HP1201L15100W, INTERNORMEN 306526, INTERNORMEN 04PI9545100GHREO, JURA FILTRATION SH84095, MAHLE PI9545DRGVST100, MAIN FILTER MF0061079, NATIONAL FILTERS 131111184, REXROTH 189545
Filter Media
304 SS WIRE
Height
14.69
Micron Rating
100
OD Bottom
3.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-15-100SS-HC
- Zoro #
- G622514579
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 189545G100F000P, FILTER-X XH02437, FILTREC DMD0045W100B, HY-PRO HP1201L15100W, INTERNORMEN 306526, INTERNORMEN 04PI9545100GHREO, JURA FILTRATION SH84095, MAHLE PI9545DRGVST100, MAIN FILTER MF0061079, NATIONAL FILTERS 131111184, REXROTH 189545
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.3
- OD Top
- 3.32
- Collapse Pressure
- 3045
- ID Top
- 1.88
Dimensions
- Height
- 14.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.