Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20018H20SLC000V
- Mfr # PEP20015-9-20G-HC-V
- Zoro # G022472622
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018H20SLC000P, EPPENSTEINER 20018H20XLC000P, FILTREC DVD20018F20B, FILTREC DVD20018F20V, MAIN FILTER MF0576792, MAIN FILTER MF0576793, REXROTH 20018H20SLC000M, REXROTH 20018H20SLC000V, REXROTH 20018H20XLC000M, REXROTH 20018H20XLC000V, WIX D
Filter Media
MICROGLASS
Height
8.86
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-20G-HC-V
- Zoro #
- G022472622
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018H20SLC000P, EPPENSTEINER 20018H20XLC000P, FILTREC DVD20018F20B, FILTREC DVD20018F20V, MAIN FILTER MF0576792, MAIN FILTER MF0576793, REXROTH 20018H20SLC000M, REXROTH 20018H20SLC000V, REXROTH 20018H20XLC000M, REXROTH 20018H20XLC000V, WIX D
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.36
- OD Top
- 2.36
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.