Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20030G40A000M
- Mfr # PEP20020-10-40SS-V
- Zoro # G422503407
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P562999, EPPENSTEINER 20030G40A000P, FILTER-MART 053446, FILTREC DVD20030B40B, FILTREC DVD20030B40V, FLUITEK FLK0206609, HIFI FILTER SH67715, HY-PRO HP67NL1040WB, HY-PRO HP67NL1040WV, MAIN FILTER MF0576872, MAIN FILTER MF0576873, REXROTH 20030G4
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
40
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-40SS-V
- Zoro #
- G422503407
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562999, EPPENSTEINER 20030G40A000P, FILTER-MART 053446, FILTREC DVD20030B40B, FILTREC DVD20030B40V, FLUITEK FLK0206609, HIFI FILTER SH67715, HY-PRO HP67NL1040WB, HY-PRO HP67NL1040WV, MAIN FILTER MF0576872, MAIN FILTER MF0576873, REXROTH 20030G4
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.