HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20030H3SLC000V
- Mfr # PEP20020-10-3G-HC-V
- Zoro # G822525016
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPE ITALIANA B11164H3C, EPPENSTEINER 20030H3SLC000P, EPPENSTEINER 20030H3XLC000P, FILTREC DVD20030F03B, FILTREC DVD20030F03V, HY-PRO HP67HL103MB, HY-PRO HP67HL103MV, MAIN FILTER MF0576886, MAIN FILTER MF0576887, REXROTH 20030H3SLC000M, REXROTH 20030H3SLC0
Filter Media
MICROGLASS
Height
9.76
Micron Rating
3
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-3G-HC-V
- Zoro #
- G822525016
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPE ITALIANA B11164H3C, EPPENSTEINER 20030H3SLC000P, EPPENSTEINER 20030H3XLC000P, FILTREC DVD20030F03B, FILTREC DVD20030F03V, HY-PRO HP67HL103MB, HY-PRO HP67HL103MV, MAIN FILTER MF0576886, MAIN FILTER MF0576887, REXROTH 20030H3SLC000M, REXROTH 20030H3SLC0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/3
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.66
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.