Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20040G25A000M
- Mfr # PEP20040-4-25SS-V
- Zoro # G322515630
product price:Â
$
63.75
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20040G25A000P, FILTREC XD040T25A, FILTREC XD040T25AV, HYDAC/HYCON 01275836, HYDAC/HYCON 0040DN025WHC, HYDAC/HYCON 0040DN025WHCV, HY-PRO HP06DNL525WSB, HY-PRO HP06DNL525WSV, HY-PRO HP68NL425WB, HY-PRO HP68NL425WV, INTERNORMEN 312624, INTERNORM
Filter Media
304 SS WIRE
Height
3.86
Micron Rating
25
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-4-25SS-V
- Zoro #
- G322515630
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20040G25A000P, FILTREC XD040T25A, FILTREC XD040T25AV, HYDAC/HYCON 01275836, HYDAC/HYCON 0040DN025WHC, HYDAC/HYCON 0040DN025WHCV, HY-PRO HP06DNL525WSB, HY-PRO HP06DNL525WSV, HY-PRO HP68NL425WB, HY-PRO HP68NL425WV, INTERNORMEN 312624, INTERNORM
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.75
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.