HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20040H10XLB000M

  • Mfr # PEP20040-4-10G-HC-V

  • Zoro # G922495493


product price:  $44.45
/ea

Key Features

Micron Rating
10
OD Top
1.75
OD Bottom
1.75
Height
3.86
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20040-4-10G-HC-V
Zoro #
G922495493
UPC #
-
Country of Origin
United States

Dimensions

Height
3.86

Details

Micron Rating
10
OD Top
1.75
OD Bottom
1.75
Collapse Pressure
3045
Beta Ratio 1
200/13
Replaces OEM Part
DIGOMA DGMH8952, EPPENSTEINER 20040H10SLB000P, EPPENSTEINER 20040H10XLB000P, FILTREC XD040G10B, FILTREC XD040G10BV, HYDAC/HYCON 1265320, HYDAC/HYCON 0040DN010BH3HC, HYDAC/HYCON 0040DN010BH3HCV, HYDAC/HYCON 0040DN010BHHC, HYDAC/HYCON 0040DN010BHHCV, HY-PRO
Filter Media
MICROGLASS
ID Top
0.87

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.