Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20100H6SLA000V
Mfr # PEP20040-10-6G-V
Zoro # G822554399
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
DIGOMA DGMH8719, EPPENSTEINER 20100H6SLA000P, EPPENSTEINER 20100H6XLA000P, FILTER-X XH04855, FILTREC XD100G06A, FILTREC XD100G06AV, HYDAC/HYCON 319483, HYDAC/HYCON 0100DN006BN3HC, HYDAC/HYCON 0100DN006BN3HCV, HYDAC/HYCON 0100DN006BNHC, HYDAC/HYCON 0100DN0
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20040-10-6G-V
- Zoro #
- G822554399
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DIGOMA DGMH8719, EPPENSTEINER 20100H6SLA000P, EPPENSTEINER 20100H6XLA000P, FILTER-X XH04855, FILTREC XD100G06A, FILTREC XD100G06AV, HYDAC/HYCON 319483, HYDAC/HYCON 0100DN006BN3HC, HYDAC/HYCON 0100DN006BN3HCV, HYDAC/HYCON 0100DN006BNHC, HYDAC/HYCON 0100DN0
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 305