Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20160H6XLA000M
- Mfr # PEP20400-6-6G-V
- Zoro # G322531753
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20160H6SLA000P, EPPENSTEINER 20160H6XLA000P, FILTRATION GROUP N0160DN2006, FILTREC XD160G06A, FILTREC XD160G06AV, HYDAC/HYCON 1268868, HYDAC/HYCON 0160DN006BNHC, HYDAC/HYCON 0160DN006BNHCV, HY-PRO HP32NL66MB, HY-PRO HP32NL66MV, JURA FILTRATIO
Filter Media
MICROGLASS
Height
6.18
Micron Rating
5
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-6G-V
- Zoro #
- G322531753
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20160H6SLA000P, EPPENSTEINER 20160H6XLA000P, FILTRATION GROUP N0160DN2006, FILTREC XD160G06A, FILTREC XD160G06AV, HYDAC/HYCON 1268868, HYDAC/HYCON 0160DN006BNHC, HYDAC/HYCON 0160DN006BNHCV, HY-PRO HP32NL66MB, HY-PRO HP32NL66MV, JURA FILTRATIO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.59
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.15
- OD Bottom
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.