Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20160P25A000M
- Mfr # PEP20400-6-25P-V
- Zoro # G622533174
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
EPPENSTEINER 20160P25A000P, FILTREC XD160C25A, FILTREC XD160C25AV, MAHLE PI15016DN, MAHLE PI15016DNMIC25, MAIN FILTER MF0066435, MAIN FILTER MF0578621, NATIONAL FILTERS 131111196, REXROTH 20160P25A000M, REXROTH 20160P25A000V, STAUFF NL160K25B, STAUFF NL16
Filter Media
PAPER
Height
6.18
Micron Rating
20
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-6-25P-V
- Zoro #
- G622533174
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20160P25A000P, FILTREC XD160C25A, FILTREC XD160C25AV, MAHLE PI15016DN, MAHLE PI15016DNMIC25, MAIN FILTER MF0066435, MAIN FILTER MF0578621, NATIONAL FILTERS 131111196, REXROTH 20160P25A000M, REXROTH 20160P25A000V, STAUFF NL160K25B, STAUFF NL16
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Top
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 2/20/2026
- OD Bottom
- 3.15
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.