HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20250H10XLB000M

  • Mfr # PEP20400-10-10G-HC-V

  • Zoro # G922529259


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Filter Media
MICROGLASS
Micron Rating
10
ID Top
1.58
Height
9.76
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20400-10-10G-HC-V
Zoro #
G922529259
UPC #
-
Country of Origin
United States

Dimensions

Height
9.76

Details

Filter Media
MICROGLASS
Micron Rating
10
ID Top
1.58
Collapse Pressure
3045
Beta Ratio 1
200/13
Replaces OEM Part
EPPENSTEINER 20250H10SLB000P, EPPENSTEINER 20250H10XLB000P, FILTER-MART 353084, FILTREC XD250G10B, FILTREC XD250G10BV, HYDAC/HYCON 319500, HYDAC/HYCON 0250DN010BH3HC, HYDAC/HYCON 0250DN010BH3HCV, HYDAC/HYCON 0250DN010BHHC, HYDAC/HYCON 0250DN010BHHCV, HY-P
OD Top
3.07
OD Bottom
3.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.