Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20400G60A000M
- Mfr # PEP20400-16-60SS-V
- Zoro # G822506596
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P760058, EPPENSTEINER 20400G60A000P, FILTREC XD400T60A, FILTREC XD400T60AV, HY-PRO HP32NL1660WB, HY-PRO HP32NL1660WV, HY-PRO HP52NL1660WB, HY-PRO HP52NL1660WV, JURA FILTRATION SH84260, MAHLE PI37040DN, MAHLE PI37040DNDRG60, MAIN FILTER MF0066475
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
60
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-60SS-V
- Zoro #
- G822506596
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P760058, EPPENSTEINER 20400G60A000P, FILTREC XD400T60A, FILTREC XD400T60AV, HY-PRO HP32NL1660WB, HY-PRO HP32NL1660WV, HY-PRO HP52NL1660WB, HY-PRO HP52NL1660WV, JURA FILTRATION SH84260, MAHLE PI37040DN, MAHLE PI37040DNDRG60, MAIN FILTER MF0066475
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- Collapse Pressure
- 305
- OD Top
- 3.15
- ID Top
- 1.59
- OD Bottom
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.