Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20630H10XLB000M
- Mfr # PEP21000-16-10G-HC-V
- Zoro # G322571216
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H10SLB000P, EPPENSTEINER 20630H10XLB000P, FILTREC XD630G10B, FILTREC XD630G10BV, HYDAC/HYCON 0630DN010BHHC, HYDAC/HYCON 0630DN010BHHCV, HY-PRO HP77HL1610MB, HY-PRO HP77HL1610MV, MAHLE PI73063DN, MAHLE PI73063DNPSVST10, MAIN FILTER MF0066
Filter Media
MICROGLASS
Height
15.75
Micron Rating
10
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-10G-HC-V
- Zoro #
- G322571216
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20630H10SLB000P, EPPENSTEINER 20630H10XLB000P, FILTREC XD630G10B, FILTREC XD630G10BV, HYDAC/HYCON 0630DN010BHHC, HYDAC/HYCON 0630DN010BHHCV, HY-PRO HP77HL1610MB, HY-PRO HP77HL1610MV, MAHLE PI73063DN, MAHLE PI73063DNPSVST10, MAIN FILTER MF0066
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 2.37
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.94