Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2140G100C000V
- Mfr # PEP2140-6-100SS-HC-V
- Zoro # G522493721
product price:Â
$
89.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2140G1002P, EPPENSTEINER 2140G100C000P, FILTREC DVD2140W100B, FILTREC DVD2140W100V, HY-PRO HP57HL6100WB, HY-PRO HP57HL6100WV, MAIN FILTER MF0061631, MAIN FILTER MF0061632, REXROTH 2140G100C000M, REXROTH 2140G100C000V, WIX D85B100WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-100SS-HC-V
- Zoro #
- G522493721
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140G1002P, EPPENSTEINER 2140G100C000P, FILTREC DVD2140W100B, FILTREC DVD2140W100V, HY-PRO HP57HL6100WB, HY-PRO HP57HL6100WV, MAIN FILTER MF0061631, MAIN FILTER MF0061632, REXROTH 2140G100C000M, REXROTH 2140G100C000V, WIX D85B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
Dimensions
- Height
- 6.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.