Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2140G25C000V
- Mfr # PEP2140-6-25SS-HC-V
- Zoro # G822480131
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561384, EPPENSTEINER 2140G252P, EPPENSTEINER 2140G25C000P, FILTREC DVD2140W25B, FILTREC DVD2140W25V, HY-PRO HP57HL625WB, HY-PRO HP57HL625WV, MAIN FILTER MF0061637, MAIN FILTER MF0061638, REXROTH 2140G25C000M, REXROTH 2140G25C000V, WIX D85B25WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-25SS-HC-V
- Zoro #
- G822480131
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561384, EPPENSTEINER 2140G252P, EPPENSTEINER 2140G25C000P, FILTREC DVD2140W25B, FILTREC DVD2140W25V, HY-PRO HP57HL625WB, HY-PRO HP57HL625WV, MAIN FILTER MF0061637, MAIN FILTER MF0061638, REXROTH 2140G25C000M, REXROTH 2140G25C000V, WIX D85B25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 6.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.