HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2140G40C000V
- Mfr # PEP2140-6-40SS-HC-V
- Zoro # G522480875
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2140G402P, EPPENSTEINER 2140G40C000P, FILTREC DVD2140W40B, FILTREC DVD2140W40V, HY-PRO HP57HL640WB, HY-PRO HP57HL640WV, MAIN FILTER MF0061639, MAIN FILTER MF0061640, REXROTH 2140G40C000M, REXROTH 2140G40C000V, WIX D85B40WV
Filter Media
304 SS WIRE
Height
6.14
Micron Rating
40
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-40SS-HC-V
- Zoro #
- G522480875
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140G402P, EPPENSTEINER 2140G40C000P, FILTREC DVD2140W40B, FILTREC DVD2140W40V, HY-PRO HP57HL640WB, HY-PRO HP57HL640WV, MAIN FILTER MF0061639, MAIN FILTER MF0061640, REXROTH 2140G40C000M, REXROTH 2140G40C000V, WIX D85B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Top
- 3.07
Dimensions
- Height
- 6.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.