Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218G40A000V
- Mfr # PEP210-2-40SS-V
- Zoro # G622529023
product price:Â
$
66.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G40A000P, EPPENSTEINER 218G40P, FILTER-X XH02665, FILTREC DVD218B40B, FILTREC DVD218B40V, HY-PRO HP24NL240WB, HY-PRO HP24NL240WV, ILVA 7005568, MAIN FILTER MF0061655, MAIN FILTER MF0061656, REXROTH 218G40A000M, REXROTH 218G40A000V, STAUFF
Filter Media
304 SS WIRE
Height
2.09
Micron Rating
40
OD Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-40SS-V
- Zoro #
- G622529023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218G40A000P, EPPENSTEINER 218G40P, FILTER-X XH02665, FILTREC DVD218B40B, FILTREC DVD218B40V, HY-PRO HP24NL240WB, HY-PRO HP24NL240WV, ILVA 7005568, MAIN FILTER MF0061655, MAIN FILTER MF0061656, REXROTH 218G40A000M, REXROTH 218G40A000V, STAUFF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.69
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.