Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218H6XLA000M
- Mfr # PEP210-2-5G-V
- Zoro # G322505303
product price:Â
$
35.85
/ea
Sold in multiples of 2 for
$71.70
Key Features
Replaces OEM Part
EPPENSTEINER 218H6LLP, EPPENSTEINER 218H6SLA000P, EPPENSTEINER 218H6SLP, EPPENSTEINER 218H6XLA000P, EPPENSTEINER 218K6P, FILTER-X XH02668, FILTRATION GROUP E218DN2006, FILTREC DVD218E05B, FILTREC DVD218E05V, HY-PRO HP24NL26MB, HY-PRO HP24NL26MV, MAHLE 705
Filter Media
MICROGLASS
Height
2.09
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-5G-V
- Zoro #
- G322505303
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218H6LLP, EPPENSTEINER 218H6SLA000P, EPPENSTEINER 218H6SLP, EPPENSTEINER 218H6XLA000P, EPPENSTEINER 218K6P, FILTER-X XH02668, FILTRATION GROUP E218DN2006, FILTREC DVD218E05B, FILTREC DVD218E05V, HY-PRO HP24NL26MB, HY-PRO HP24NL26MV, MAHLE 705
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 0.72
- OD Top
- 1.69
- Collapse Pressure
- 305
- OD Bottom
- 1.69
Dimensions
- Height
- 2.09
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.