HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225H10SLA000M
- Mfr # PEP2225-9-10G-V
- Zoro # G822573437
product price:Â
$
67.39
/ea
Key Features
Replaces OEM Part
DONALDSON P561412, EPPENSTEINER 2225H10LLP, EPPENSTEINER 2225H10SLA000P, EPPENSTEINER 2225H10SLP, EPPENSTEINER 2225H10XLA000P, EPPENSTEINER 2225K10P, FILTER-X XH02686, FILTRATION GROUP E2225DN2010, FILTREC DVD2225E10B, FILTREC DVD2225E10V, HY-PRO HP57NL91
Filter Media
MICROGLASS
Height
8.86
Micron Rating
10
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-10G-V
- Zoro #
- G822573437
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561412, EPPENSTEINER 2225H10LLP, EPPENSTEINER 2225H10SLA000P, EPPENSTEINER 2225H10SLP, EPPENSTEINER 2225H10XLA000P, EPPENSTEINER 2225K10P, FILTER-X XH02686, FILTRATION GROUP E2225DN2010, FILTREC DVD2225E10B, FILTREC DVD2225E10V, HY-PRO HP57NL91
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Top
- 2.91
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.