HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225H20SLC000V
- Mfr # PEP2225-9-20G-HC-V
- Zoro # G322559559
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL1556225, BALDWIN PT23340MPG, DONALDSON P561413, EPPENSTEINER 2225H20LL2P, EPPENSTEINER 2225H20SL2P, EPPENSTEINER 2225H20SLC000P, EPPENSTEINER 2225H20XLC000P, EPPENSTEINER 2225K252P, FILTER-X XH02690, FILTREC DVD2225F20B, FILTREC DVD2225F20V,
Filter Media
MICROGLASS
Height
9.13
Micron Rating
20
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-20G-HC-V
- Zoro #
- G322559559
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL1556225, BALDWIN PT23340MPG, DONALDSON P561413, EPPENSTEINER 2225H20LL2P, EPPENSTEINER 2225H20SL2P, EPPENSTEINER 2225H20SLC000P, EPPENSTEINER 2225H20XLC000P, EPPENSTEINER 2225K252P, FILTER-X XH02690, FILTREC DVD2225F20B, FILTREC DVD2225F20V,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.58
- OD Top
- 3.07
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.