Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2360G40A000M
Mfr # PEP2360-11-40SS-V
Zoro # G022480184
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G40A000P, EPPENSTEINER 2360G40P, FILTER-X XH02716, FILTREC DVD2360B40B, FILTREC DVD2360B40V, HY-PRO HP57NL1140WB, HY-PRO HP57NL1140WV, INTERNORMEN 300920, INTERNORMEN 03236040G16EP, INTERNORMEN 03236040G16EV, MAIN FILTER MF0061795, MAIN F
Filter Media
304 SS WIRE
Height
10.83
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2360-11-40SS-V
- Zoro #
- G022480184
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.83
Details
- Replaces OEM Part
- EPPENSTEINER 2360G40A000P, EPPENSTEINER 2360G40P, FILTER-X XH02716, FILTREC DVD2360B40B, FILTREC DVD2360B40V, HY-PRO HP57NL1140WB, HY-PRO HP57NL1140WV, INTERNORMEN 300920, INTERNORMEN 03236040G16EP, INTERNORMEN 03236040G16EV, MAIN FILTER MF0061795, MAIN F
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Top
- 2.91
- OD Bottom
- 2.91