HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2360H10XLC000M

  • Mfr # PEP2360-11-10G-HC-V
  • Zoro # G922545433
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Height
11.06
Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.58
Filter Media
MICROGLASS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PEP2360-11-10G-HC-V
Zoro #
G922545433
UPC #
-
Country of Origin
United States

Dimensions

Height
11.06

Details

Micron Rating
10
Beta Ratio 1
200/13
ID Top
1.58
Filter Media
MICROGLASS
Replaces OEM Part
DONALDSON P561442, EPPENSTEINER 2360H10LL2P, EPPENSTEINER 2360H10SL2P, EPPENSTEINER 2360H10SLC000P, EPPENSTEINER 2360H10XLC000P, EPPENSTEINER 2360K102P, FILTER-X XH02723, FILTREC DVD2360F10B, FILTREC DVD2360F10V, HY-PRO HP57HL1110MB, HY-PRO HP57HL1110MV,
Collapse Pressure
3045
OD Top
3.07
OD Bottom
3.07

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products