HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2360H3SLC000M
- Mfr # PEP2360-11-3G-HC-V
- Zoro # G822547902
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360H3LL2P, EPPENSTEINER 2360H3SL2P, EPPENSTEINER 2360H3SLC000P, EPPENSTEINER 2360H3XLC000P, EPPENSTEINER 2360K32P, FILTER-X XH02722, FILTREC DVD2360F03B, FILTREC DVD2360F03V, HY-PRO HP57HL113MB, HY-PRO HP57HL113MV, MAIN FILTER MF0061805, MAI
Filter Media
MICROGLASS
Height
11.06
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-3G-HC-V
- Zoro #
- G822547902
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360H3LL2P, EPPENSTEINER 2360H3SL2P, EPPENSTEINER 2360H3SLC000P, EPPENSTEINER 2360H3XLC000P, EPPENSTEINER 2360K32P, FILTER-X XH02722, FILTREC DVD2360F03B, FILTREC DVD2360F03V, HY-PRO HP57HL113MB, HY-PRO HP57HL113MV, MAIN FILTER MF0061805, MAI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.