Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2360P10A000V
- Mfr # PEP2360-11-10P-V
- Zoro # G822492691
product price:Â
$
36.45
/ea
Sold in multiples of 2 for $72.90
Key Features
Replaces OEM Part
EPPENSTEINER 2360P10A000P, EPPENSTEINER 2360P10P, FILTER-X XH02726, FILTREC DVD2360K10B, FILTREC DVD2360K10V, MAIN FILTER MF0061815, MAIN FILTER MF0061816, REXROTH 2360P10A000M, REXROTH 2360P10A000V, STAUFF SS085K10B, STAUFF SS085K10B2, STAUFF SS085K10V,
Filter Media
PAPER
Height
10.83
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-10P-V
- Zoro #
- G822492691
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360P10A000P, EPPENSTEINER 2360P10P, FILTER-X XH02726, FILTREC DVD2360K10B, FILTREC DVD2360K10V, MAIN FILTER MF0061815, MAIN FILTER MF0061816, REXROTH 2360P10A000M, REXROTH 2360P10A000V, STAUFF SS085K10B, STAUFF SS085K10B2, STAUFF SS085K10V,
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- OD Top
- 2.91
- ID Top
- 1.59
- OD Bottom
- 2.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.