Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2460P10A000V
- Mfr # PEP2460-15-10P-V
- Zoro # G322540748
product price:Â
$
48.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2460P10A000P, EPPENSTEINER 2460P10P, FILTER-X XH02743, FILTREC DVD2460K10B, FILTREC DVD2460K10V, MAIN FILTER MF0061859, MAIN FILTER MF0061860, REXROTH 2460P10A000M, REXROTH 2460P10A000V, STAUFF SS125K10B, STAUFF SS125K10B2, STAUFF SS125K10V,
Filter Media
PAPER
Height
14.8
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-10P-V
- Zoro #
- G322540748
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 14.8
Details
- Replaces OEM Part
- EPPENSTEINER 2460P10A000P, EPPENSTEINER 2460P10P, FILTER-X XH02743, FILTREC DVD2460K10B, FILTREC DVD2460K10V, MAIN FILTER MF0061859, MAIN FILTER MF0061860, REXROTH 2460P10A000M, REXROTH 2460P10A000V, STAUFF SS125K10B, STAUFF SS125K10B2, STAUFF SS125K10V,
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
- OD Top
- 2.91
- OD Bottom
- 2.91
- ID Top
- 1.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.