HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2560H10SLC000M
- Mfr # PEP2560-9-10G-HC-V
- Zoro # G822561557
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560H10LL2, EPPENSTEINER 2560H10LL2P, EPPENSTEINER 2560H10LL2PS, EPPENSTEINER 2560H10SL2P, EPPENSTEINER 2560H10SLC000P, EPPENSTEINER 2560H10XLC000P, EPPENSTEINER 2560K102P, FILTER-MART 051011, FILTER-MART 333162, FILTER-X XH02757, FILTREC DVD
Filter Media
MICROGLASS
Height
8.9
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-10G-HC-V
- Zoro #
- G822561557
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560H10LL2, EPPENSTEINER 2560H10LL2P, EPPENSTEINER 2560H10LL2PS, EPPENSTEINER 2560H10SL2P, EPPENSTEINER 2560H10SLC000P, EPPENSTEINER 2560H10XLC000P, EPPENSTEINER 2560K102P, FILTER-MART 051011, FILTER-MART 333162, FILTER-X XH02757, FILTREC DVD
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 2.37
- OD Top
- 3.94
- OD Bottom
- 3.94
- Collapse Pressure
- 3045
Dimensions
- Height
- 8.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.