HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9160LAH3XLA000M
- Mfr # PHY160-4-3G-V
- Zoro # G822471535
product price:Â
$
29.39
/ea
Sold in multiples of 2 for
$58.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL2613, BEHRINGER BE160P03A, BEHRINGER BE160P03AV, DONALDSON DT0160D5UM, DONALDSON P173193, DONALDSON P566666, EPPENSTEINER 9160H3XLA000P, EPPENSTEINER 9160LAH3SLA000P, EPPENSTEINER 9160LAH3XLA000P, EPPENSTEINER E400HL160H3LLLA, FILTER-MART 050
Filter Media
MICROGLASS
Height
4.53
Micron Rating
3
OD Top
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY160-4-3G-V
- Zoro #
- G822471535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.53
Details
- Replaces OEM Part
- AIRFIL AFKOVL2613, BEHRINGER BE160P03A, BEHRINGER BE160P03AV, DONALDSON DT0160D5UM, DONALDSON P173193, DONALDSON P566666, EPPENSTEINER 9160H3XLA000P, EPPENSTEINER 9160LAH3SLA000P, EPPENSTEINER 9160LAH3XLA000P, EPPENSTEINER E400HL160H3LLLA, FILTER-MART 050
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.72
- ID Top
- 1.34
- Collapse Pressure
- 435
- OD Bottom
- 2.72
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.