Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 9330P20A000V
- Mfr # PHY330-6-20P-V
- Zoro # G722496508
product price:Â
$
24.25
/ea
Sold in multiples of 2 for
$48.50
Key Features
Replaces OEM Part
HYDAC/HYCON 0330D020PHC, HYDAC/HYCON 0330D020PHCV, REXROTH 9330P20A000M, REXROTH 9330P20A000V, SWIFT SF330DN620C, SWIFT SF330DN620CV
Filter Media
PAPER
Height
6.38
Micron Rating
20
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-20P-V
- Zoro #
- G722496508
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- HYDAC/HYCON 0330D020PHC, HYDAC/HYCON 0330D020PHCV, REXROTH 9330P20A000M, REXROTH 9330P20A000V, SWIFT SF330DN620C, SWIFT SF330DN620CV
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Top
- 1.9
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.