HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 960P3A000M
- Mfr # PHY60-3-3P-V
- Zoro # G522476953
product price:Â
$
19.99
/ea
Sold in multiples of 2 for
$39.98
Key Features
Replaces OEM Part
HYDAC/HYCON 0060D003PHC, HYDAC/HYCON 0060D003PHCV, NATIONAL FILTERS 106185375P, NATIONAL FILTERS 141185375P, REXROTH 960P3A000M, REXROTH 960P3A000V
Filter Media
PAPER
Height
3.31
Micron Rating
3
Beta Ratio 1
2/3/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-3P-V
- Zoro #
- G522476953
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- HYDAC/HYCON 0060D003PHC, HYDAC/HYCON 0060D003PHCV, NATIONAL FILTERS 106185375P, NATIONAL FILTERS 141185375P, REXROTH 960P3A000M, REXROTH 960P3A000V
- Filter Media
- PAPER
- Micron Rating
- 3
- Beta Ratio 1
- 2/3/2026
- OD Bottom
- 1.85
- ID Top
- 0.87
- OD Top
- 1.85
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.