HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH R928019505
- Mfr # PEP2360-11-10G-V
- Zoro # G822468306
product price:Â
$
63.99
/ea
Key Features
Replaces OEM Part
DINGBRO EPE0005, DONALDSON P561441, EPPENSTEINER 2360H10LLP, EPPENSTEINER 2360H10SLA000P, EPPENSTEINER 2360H10SLP, EPPENSTEINER 2360H10XLA000P, EPPENSTEINER 2360K10P, FAI FILTRI CF2360A10NA, FILTER-X XH02720, FILTREC DVD2360E10B, FILTREC DVD2360E10V, HY-P
Filter Media
MICROGLASS
Height
10.83
Micron Rating
10
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2360-11-10G-V
- Zoro #
- G822468306
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.83
Details
- Replaces OEM Part
- DINGBRO EPE0005, DONALDSON P561441, EPPENSTEINER 2360H10LLP, EPPENSTEINER 2360H10SLA000P, EPPENSTEINER 2360H10SLP, EPPENSTEINER 2360H10XLA000P, EPPENSTEINER 2360K10P, FAI FILTRI CF2360A10NA, FILTER-X XH02720, FILTREC DVD2360E10B, FILTREC DVD2360E10V, HY-P
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- ID Top
- 1.59
- OD Top
- 2.91
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.