HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 8ZZ1F
- Mfr # PSC8-9-1G-V-W
- Zoro # G822533974
product price:Â
$
58.15
/ea
Key Features
Replaces OEM Part
FILTER-MART 348584, SCHROEDER 8ZZ1F
Filter Media
MICROGLASS
Height
9.42
Micron Rating
1
By Pass Valve Setting (PSI)
1.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC8-9-1G-V-W
- Zoro #
- G822533974
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.42
Details
- Replaces OEM Part
- FILTER-MART 348584, SCHROEDER 8ZZ1F
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- By Pass Valve Setting (PSI)
- 1.72
- ID Top
- 1.6
- OD Top
- 3.1
- OD Bottom
- 3.3
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.