Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SCHROEDER 9VM60
- Mfr # PSC9V-9-74SS-V
- Zoro # G922492836
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HPVL974WB, HY-PRO HPVL974WV, SCHROEDER 9VM60, SCHROEDER 9VM60V
Height
9.49
Micron Rating
74
Filter Media
304 SS WIRE
ID Top
1.51
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-74SS-V
- Zoro #
- G922492836
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- HY-PRO HPVL974WB, HY-PRO HPVL974WV, SCHROEDER 9VM60, SCHROEDER 9VM60V
- Micron Rating
- 74
- Filter Media
- 304 SS WIRE
- ID Top
- 1.51
- Collapse Pressure
- 500
- OD Bottom
- 2.87
- OD Top
- 2.87